CH Cover, NEMA 1, Box Size X6, Surface Mount

Item #: 1356894

Cat #: CHPX6BS

UPC: 786689162405

Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker Plug-on Neutral Loadcenter Cover

Overview

Main Breaker Plug-on Neutral Loadcenter Cover
Eaton CH 3/4 in Loadcenter Accessories Catalog#:CHPX6BS Eaton CH plug-on neutral surface cover for 150A or greater main breaker loadcenter, X6
Also known as: 786689162405, CHPX6BS

Specifications

Type: Main Breaker
Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Main Breaker
Mounting: Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)