SMART-UPS SRT 8000VA 208V
Item #: 1356879
Cat #: SRT8KXLT
UPC: 731304292791
Sign In or Register to view pricing and more.
Documents & Guides
SMART-UPS SRT 8000VA 208V
Overview
SMART-UPS SRT 8000VA 208V
Also known as: 731304292791, SRT8KXLT
Specifications
Volts AC: | 208 |
Volt Amps: | 8kVA |
Volts AC: | 208 |
Volt Amps: | 8kVA |
Customer Reviews
No reviews for this product
(0)