40A-C TRIP-10KA4P MCB

Item #: 1356813

Cat #: EP104ULC40

UPC: 413656869363

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40A-C TRIP-10KA4P MCB

Overview

40A-C TRIP-10KA4P MCB
Also known as: 413656869363, EP104ULC40

Specifications

Volts AC: 480, 277
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 480, 277
Amps: 40
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)