3/4IN X 1-1/8IN INS. ZINC PLTD STEEL STAPLE
Item #: 1356695
Cat #: SN-200-IB-250
UPC: 780227720072
Sign In or Register to view pricing and more.
Documents & Guides
3/4IN X 1-1/8IN INS. ZINC PLTD STEEL STAPLE
Overview
3/4IN X 1-1/8IN INS. ZINC PLTD STEEL STAPLE
These straight-driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and engineered to contractor preferred length. Designed to be driven into wood with a hammer. Made in the USA.
Also known as: 780227720072, SN-200-IB-250
Specifications
Width: | 3/4 in |
Length: | 1 1/8 in |
Material: | Steel |
Finish: | Zinc |
Package Type: | Box |
Width: | 3/4 in |
Material: | Steel |
Package Type: | Box |
Length: | 1 1/8 in |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)