3/4IN X 1-1/8IN INS. ZINC PLTD STEEL STAPLE

Item #: 1356694

Cat #: SN-200-IB-100

UPC: 780227720058

Sign In or Register to view pricing and more.
Documents & Guides
3/4IN X 1-1/8IN INS. ZINC PLTD STEEL STAPLE

Overview

3/4IN X 1-1/8IN INS. ZINC PLTD STEEL STAPLE
Also known as: 780227720058, SN-200-IB-100

Specifications

Width: 3/4 in
Length: 1 1/8 in
Color: Orange
Material: Steel
Finish: Zinc Plated
Package Type: Box
Width: 3/4 in
Color: Orange
Finish: Zinc Plated
Length: 1 1/8 in
Material: Steel
Package Type: Box

Customer Reviews

No reviews for this product
(0)