SOOW Portable Cord, 14/3, Black, 250'

Item #: 135639

Cat #: SO143BLK250CL

UPC: 079407302819

Sign In or Register to view pricing and more.
Documents & Guides
(3) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.535"

Overview

(3) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.535"
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 079407302819, SO143BLK250CL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 14
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)