Adapter for Other Major Brands of Punches and Dies

Item #: 1355861

Cat #: 49-16-2685

UPC: 045242337965

Sign In or Register to view pricing and more.
Documents & Guides
Adapter for Other Major Brands of Punches and Dies, 2.85 Inch Length, 0.6 Inch Height, 4.85 Inch Width, 0.29 lb Weight

Overview

Adapter for Other Major Brands of Punches and Dies, 2.85 Inch Length, 0.6 Inch Height, 4.85 Inch Width, 0.29 lb Weight
Exact punches and dies provide innovative features that bring value for the contractor. The heavy duty accessories can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver the clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings permit easy punch and die selection. Exact punches and dies do not require spacer’s notches on the punches, which allows for a better grip during punch threading and de-threading.
Also known as: 045242337965, 49-16-2685

Specifications

Length: 2.900 in
Height: 0.600 in
Weight: 0.300 lb
Width: 4.900 in
Length: 2.900 in
Weight: 0.300 lb
Height: 0.600 in
Width: 4.900 in

Customer Reviews

No reviews for this product
(0)