
Generac RTSN400G3 TRANSFER SW
Item #: 135586
Cat #: RTSN400G3
UPC: 696471114232
Documents & Guides
Generac RTSN400G3 TRANSFER SW
Sign In or Register to view pricing and more.
Overview
Generac RTSN400G3 TRANSFER SW
Also known as: 696471114232, RTSN400G3
Specifications
Volts AC: | 480, 277 |
Amps: | 400 |
Mounting: | Surface |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 480, 277 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)