Pulling Elbow, Threaded, 1/2", Female/Female, Malleable Iron

Item #: 13558

Cat #: FF-050

UPC: 783126152159

Documents & Guides
Features: Physical Dimension 1 7/8 In Width X 1 7/8 In Height, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Size: 0.5in, Material:malleable Iron, Finish: Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: Physical Dimension 1 7/8 In Width X 1 7/8 In Height, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Size: 0.5in, Material:malleable Iron, Finish: Zinc Plated
O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.
Also known as: 783126152159, FF-050

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)