LED High Bay, 100 Watt, 12500 Lumen, 4000K, 120-277V

Item #: 1355727

Cat #: BE-HB12-100W-D120-LV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 100 Watt, 12500 Lumen, 4000K, 120-277 Volt, 120 Degree Tempered Glass Lens

Overview

LED High Bay, 100 Watt, 12500 Lumen, 4000K, 120-277 Volt, 120 Degree Tempered Glass Lens
Also known as: BE-HB12-100W-D120-LV

Specifications

Lumens: 12500
Color Temperature: 4000 (Cool White)
Wattage: 100
Height: 7.200 in
Light Technology: LED
Dimmable: No
Diameter: 11.500 in
Volts AC Range: 120 - 277
Lumens: 12500
Wattage: 100
Light Technology: LED
Diameter: 11.500 in
Color Temperature: 4000 (Cool White)
Height: 7.200 in
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)