
Service Rated Automatic Transfer Switch
Item #: 1355631
Cat #: RTSW200J3
UPC: 696471620474
Documents & Guides
Service Rated Automatic Transfer Switch, 200 Amp, 120/240V, 3 Phase
Sign In or Register to view pricing and more.
Overview
Service Rated Automatic Transfer Switch, 200 Amp, 120/240V, 3 Phase
Also known as: 696471620474, RTSW200J3
Specifications
Amps: | 200 |
Volts AC: | 120, 240 |
Mounting: | Surface |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)