LED High Bay, 95 Watt, 9500 Lumen, 5000K, 120-277V

Item #: 1355252

Cat #: BE-EXP-1102-95W-S25

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 95 Watt, 9500 Lumen, 5000K, 120-277 Volt, Hazardous Location, Stanchion Mount 25°, CID2 Group A/B/C/D, Driverless Hazardous LED

Overview

LED High Bay, 95 Watt, 9500 Lumen, 5000K, 120-277 Volt, Hazardous Location, Stanchion Mount 25°, CID2 Group A/B/C/D, Driverless Hazardous LED
The 1102 fixture withstands extreme temperatures, explosion and fire hazards, as well as flammable gases and vapors. This driverless LED fixture can withstand temperatures up to 85°C with a CID2 classification rating.
Also known as: BE-EXP-1102-95W-S25

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 9500
Mounting: Stanchion
Volts AC: 120, 277
Wattage: 95
Light Technology: LED
Angle: 25°
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Wattage: 95
Angle: 25°
Lumens: 9500
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)