Pentair CSD422410SS

Item #: 1355060

Cat #: CSD422410SS

UPC: 783510345839

Sign In or Register to view pricing and more.
Documents & Guides
HOF CSD422410SS 304 SS CONCEP

Overview

HOF CSD422410SS 304 SS CONCEP
Also known as: 783510345839, CSD422410SS

Specifications

Height: 42 in
Depth: 10 in
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Height: 42 in
Width: 24 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Depth: 10 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)