4" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 135489

Cat #: 4009036ELB80

UPC: 088700019751

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
PVC cement is often referred to as "glue," but it works in a very different way. This substance actually breaks down and chemically bonds two PVC parts together . In effect, PVC cement makes two PVC parts inseparable.
Also known as: 088700019751, 4009036ELB80

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 4 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)