This product has been discontinued.
This product may not be available in all locations.
Disconnect Switch, Kit, 30A, 600VAC, 250VDC, Fusible, Type J
Item #:
13548
Cat #:
1494V-DJ633-E
UPC:
662074982080
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect switch Kit, 30 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 30 Amp Fuse Clips for Type J Fuse, Protective Fuse Cover, with Door
Overview
Disconnect switch Kit, 30 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 30 Amp Fuse Clips for Type J Fuse, Protective Fuse Cover, with Door
Also known as: 662074982080, 1494V-DJ633-E
Specifications
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Volts DC: | 250 |
Family / Style: | 1494V |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
Type: | Disconnect Switch, Fusible |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Family / Style: | 1494V |
Class: | J |
Customer Reviews
No reviews for this product
(0)