Cable Tie, 40 Lb., 14.6", Black

Item #: 1354787

Cat #: T40L0C2

UPC: 089306079460

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 14.6" Long, UL Rated, 40lb Tensile Strength, PA66, Black

Overview

Cable Tie, 14.6" Long, UL Rated, 40lb Tensile Strength, PA66, Black
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306079460, T40L0C2

Specifications

Size: Standard
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 14.600 in
Width: 0.200 in
Type: Weather Resistant
Diameter Range: 4.100 in
Size: Standard
Weight Capacity: 40 lbs
Length: 14.600 in
Type: Weather Resistant
Color: Black
Material: Nylon
Width: 0.200 in
Diameter Range: 4.100 in

Customer Reviews

No reviews for this product
(0)