Constant Voltage Ferroresonant Power Conditioners, 7.5kVA, 240/480 - 120/240, Group 1

Item #: 135456
Cat #: 23-28-275-6
UPC: 783472221004
Sign In or Register to view pricing and more.
Documents & Guides
Constant Voltage Ferroresonant Power Conditioners, 7.5 kVA, 240/480 Input - 120/240 Volt AC Output, Group 1

Overview

Constant Voltage Ferroresonant Power Conditioners, 7.5 kVA, 240/480 Input - 120/240 Volt AC Output, Group 1
Superior voltage regulation of ±1% sets the CVS Series power conditioner apart from other power conditioning technologies on the market. Extremely tight regulation is accomplished by Sola/Hevi-Duty’s patented ferroresonant transformer technology. The CVS Series power conditioner recreates a well regulated sinusoidal waveform that is well isolated from input disturbances including impulses, swells, sags, brownouts and severe waveform distortion.
Also known as: 783472221004, 23-28-275-6

Specifications

Volts AC: 480, 240
Mounting: Bracket
Phase: 1
Volt Amps: 7.500kVA
Type: Power Conditioner
Volts AC: 480, 240
Phase: 1
Type: Power Conditioner
Mounting: Bracket
Volt Amps: 7.500kVA

Customer Reviews

No reviews for this product
(0)