Power Relay, Open, 40A, 240VAC, 24VDC Coil, DPST-NO

Item #: 135454
Cat #: 700-HG47Z24
UPC: 662073269656
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO, 24V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO, 24V DC Coil
Also known as: 662073269656, 700-HG47Z24

Specifications

Volts DC Control: 24
Poles: 2
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG47
Volts DC Control: 24
Mounting: Surface
Type: Power Relay
Poles: 2
Amps: 40
Family / Style: 700-HG47

Customer Reviews

No reviews for this product
(0)