Enclosure, NEMA 4X, Hinge Cover, 60 x 36 x 24", Wall Mount

Item #: 1354403

Cat #: CSD603624SSR

UPC: 783510344627

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 60 x 36 x 24 Inch, Wall Mount, Stainless Steel

Overview

Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 60 x 36 x 24 Inch, Wall Mount, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Also known as: 783510344627, CSD603624SSR

Specifications

Depth: 24 in
Height: 60 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: NEMA 4X
Depth: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 60 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)