Wireway End Plate, 4" x 4", Type 1, Gray, No KO

Item #: 13544

Cat #: 44E

UPC: 761515108109

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 4 x 4 Inch, Type 1, Steel, Painted Gray, No Knockout

Overview

Wireway Closure Plate, 4 x 4 Inch, Type 1, Steel, Painted Gray, No Knockout
Also known as: 761515108109, 44E

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)