
HMND SP1000MQMJ 1000 VA 240X480 120
Item #: 135436
Cat #: SP1000MQMJ
UPC: 803423098827
Documents & Guides
HMD SP1000MQMJ 1000 VA 240X48
Sign In or Register to view pricing and more.
No associated products found.
Overview
HMD SP1000MQMJ 1000 VA 240X48
Also known as: 803423098827, SP1000MQMJ
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Primary Voltage: | 240/480, 220/440, 230/460 |
Secondary Voltage: | 110/220 |
Phase: | 1 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Volt Amps: | 1kVA |
Secondary Voltage: | 110/220 |
Customer Reviews
No reviews for this product
(0)