Breaker, Molded Case, 30A, 480VAC, G Frame, 25kAIC, Thermal Magnetic, 3P, Top Feed

Item #: 1354316

Cat #: 140G-G2C3-C30-MT

UPC: 887172688454

Documents & Guides
Molded Case Circuit Breaker, G frame, 25 kA Interrupt Rating, T/M - Thermal Magnetic, 3 Poles, Rated Current 30 Amp, 480 Volt AC, Standard Bus Bar Mount, Top Feed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Molded Case Circuit Breaker, G frame, 25 kA Interrupt Rating, T/M - Thermal Magnetic, 3 Poles, Rated Current 30 Amp, 480 Volt AC, Standard Bus Bar Mount, Top Feed
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172688454, 140G-G2C3-C30-MT

Specifications

Poles: 3
Volts AC: 480
Mounting: Busbar
Type: Breaker; Molded Case
Amps: 30
Interrupt Rating AC: 25 kA
Poles: 3
Mounting: Busbar
Amps: 30
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)