
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 950, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent
Overview
LED Lamp, 12W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 950, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent
Also known as: 672713579564, 12T5HE/3F/840/DIR
Specifications
Wattage: | 24 |
Color Temperature: | 4000 (Cool White) |
Length: | 3 ft, 36 in |
Lumens: | 1550 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Miniature Bi-Pin (G5) |
Angle: | 120° |
Type: | Ballast Compatible (Type A) |
Volts AC Range: | 120 - 277 |
Wattage: | 24 |
Length: | 3 ft, 36 in |
Color Rendering Index (CRI): | 80 |
Dimmable: | Yes |
Angle: | 120° |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1550 |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)