4" PVC 90° Elbow, 30" Radius, Schedule 40, Gray
Item #:
1354281
Cat #:
68749
UPC:
622454687493
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray
Overview
4 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray
Also known as: 622454687493, 68749
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 4 in |
Angle: | 90° |
Sweep Radius: | 30 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 90° |
Color: | Gray |
Diameter: | 4 in |
Sweep Radius: | 30 in |
Customer Reviews
No reviews for this product
(0)