Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters

Item #: 135416

Cat #: LHQMSW3RM4

UPC: 745974468202

Sign In or Register to view pricing and more.
Documents & Guides
Combo Exit Sign/Emergency Light, LED, 2-Head, Red LettersCombination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable Heads w/ 5.4 watt Krypton Lamps, LED Letter Lamps, White Housing with Red Letters. Includes: Single with Extra Faceplate and Color Panel

Overview

Combo Exit Sign/Emergency Light, LED, 2-Head, Red LettersCombination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable Heads w/ 5.4 watt Krypton Lamps, LED Letter Lamps, White Housing with Red Letters. Includes: Single with Extra Faceplate and Color Panel
Also known as: 745974468202, LHQMSW3RM4, Bug Eye

Specifications

Color: Red, White
Wattage: 5
Volts AC: 120, 277
Type: Emergency Combo Exit/Light
Material: Thermoplastic
Light Technology: LED
Color: Red, White
Volts AC: 120, 277
Material: Thermoplastic
Wattage: 5
Type: Emergency Combo Exit/Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)