4" OCTBX, 1-1/2D, BX/MC,ADJ BH

Item #: 1353984

Cat #: 54151-HUBX

UPC: 785592982063

Sign In or Register to view pricing and more.
Documents & Guides
4" OCTBX, 1-1/2D, BX/MC,ADJ BH

Overview

4" OCTBX, 1-1/2D, BX/MC,ADJ BH
Also known as: 785592982063, 54151-HUBX

Specifications

Size: 4 in
Material: Steel
Standards: California Proposition 65
Size: 4 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)