6.5W MR16 LED Lamp, 50K

Item #: 1353655

Cat #: S9666

UPC: 045923096662

Sign In or Register to view pricing and more.
Documents & Guides
6.5 Watt; LED MR16 LED; 5000K; 40 deg. Beam Angle; GU10 Base; 230 Volt

Overview

6.5 Watt; LED MR16 LED; 5000K; 40 deg. Beam Angle; GU10 Base; 230 Volt
Also known as: 045923096662, S9666

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Volts AC: 230
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 560
Wattage: 6.500
Light Technology: LED
Dimmable: No
Angle: 40°
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Volts AC: 230
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: No
Base: 2-Pin (GU10)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 560
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)