Phone/Cable Wallplate, 1-Gang, .406" Hole, BK Nylon, Midway

Item #: 135364

Cat #: PJ11-E

UPC: 078477958483

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: Black.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: Black.
1-Gang .406-Inch Hole Telephone/Cable Wallplate, Midway size, Ebony
Also known as: 078477958483, PJ11-E

Specifications

Size: Midway
Mounting: Device
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Type: Telephone Cable
Size: Midway
Color: Black
Gangs: 1
Mounting: Device
Material: Thermoplastic, Nylon
Type: Telephone Cable

Customer Reviews

No reviews for this product
(0)