Drive, AC, 480VAC, 3PH, 302A, 250HP Normal/200HP Heavy Duty

Item #: 135359

Cat #: 20F1AGD302AN0NNNNN

UPC: 884951168275

Sign In or Register to view pricing and more.
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty & 200 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty & 200 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered
The PowerFlex 753 provides general purpose control for applications ranging up to 350 Hp/250 kW while the PowerFlex 755 provides maximum flexibility and performance up to 2000 Hp/1500 kW. With a complete power range of 0.75 to 1500 kW (1 to 2000 Hp) and 400/480 and 600/690 volt availability, the PowerFlex 750-Series is a comprehensive drive family providing productivity-enhancing benefits to a wide range of global applications.
Also known as: 884951168275, 20F1AGD302AN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 302
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 200, 250
Phase: 3
Volts AC: 480
Size: 7
Horsepower: 200, 250
Type: AC Drive
Amps: 302
IP/NEMA Rating: IP54, NEMA 12

Customer Reviews

No reviews for this product
(0)