800T 30 MM PUSH-BUTTON

Item #: 135324

Cat #: 800T-N23

UPC: 781180185366

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-N23 800T 30 MM PUSH-BUTTON

Overview

AB 800T-N23 800T 30 MM PUSH-BUTTON
Also known as: 781180185366, 800T-N23

Specifications

Volts AC: 15kV
Type: Direct Burial, Shielded
Color: Black
Length: Cut to Length
Family / Style: 800T
Material: Aluminum
Volts AC: 15kV
Color: Black
Family / Style: 800T
Type: Direct Burial, Shielded
Length: Cut to Length
Material: Aluminum

Customer Reviews

No reviews for this product
(0)