Wire Connector, 22 - 16 AWG, Blue

Item #: 1353006

Cat #: H-30-POUCH

UPC: 054007431220

Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Color: Blue, Wire Range: 22 - 16 AWG, Package of 100 Order in multiples of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Color: Blue, Wire Range: 22 - 16 AWG, Package of 100 Order in multiples of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
3M™ Highland™ Wire Connector H-30 is used to connect 2 or more copper wires, 22 to 14 AWG. The vinyl construction provides good electrical insulation. A steel spring enables them to spin on quickly and tighten down easily onto the wire end. 3M™ Highland™ Wire Connector H-30 delivers uniform holding power for reliable electrical connections. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires, 22 to 14 AWG. The color-coded shell makes it easy to choose the right connector for the application, and it is designed to withstand high temperatures so it can be used in tough environments. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007431220, H-30-POUCH

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 20 - 16
Color: Blue
Allowable Gauge Range: 20 - 16
Material: Copper

Customer Reviews

No reviews for this product
(0)