MULTI9 C60SP 2P B 3A MCB

Item #: 1352908

Cat #: M9F21203

UPC: 785901738527

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P B 3A MCB
Also known as: 785901738527, M9F21203

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)