MC-AL-10/8 SOL

Item #: 135270

Cat #: MCAL108SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL108SOLWG250CL MC-AL-10/8 SOL

Overview

BX MCAL108SOLWG250CL MC-AL-10/8 SOL
Also known as: MCAL108SOLWG250CL

Specifications

Gauge: 10
Length: 250 ft
Material: Copper
Jacket: Aluminum
Conductors: 8
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Material: Copper
Conductors: 8
Stranding: Solid
Length: 250 ft
Jacket: Aluminum
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)