![Medium Porcelain Socket Z38.0 Bracket 18" Lead Medium Porcelain Socket Z38.0 Bracket 18" Lead](https://rexel-cdn.com/products/bd187efb41b5463353f7536c84ad82e31eb258c3.jpg?i=28129902-9C80-462C-9525-030F2626F245&f=420)
Medium Porcelain Socket Z38.0 Bracket 18" Lead
Item #:
1352655
Cat #:
80-1224
UPC:
045923812248
Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Hickey; 18" AWM B/W 150C; 1/8 IPS 1-1/2" Hickey; Aluminum Screw Shell; Unglazed; 660W; 250V
Overview
Keyless Porcelain Socket With Hickey; 18" AWM B/W 150C; 1/8 IPS 1-1/2" Hickey; Aluminum Screw Shell; Unglazed; 660W; 250V
Also known as: 045923812248, 80-1224
Specifications
Wattage: | 660 |
Volts AC: | 250 |
Material: | Porcelain |
Wattage: | 660 |
Material: | Porcelain |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)