This product may not be available in all locations.
Disconnect Switch, Protective Cover, 400A, Class H/J/R
Item #:
1352629
Cat #:
1494U-PC400
UPC:
191326402514
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Protective Cover, 400 Amp, Class H/J/R
Overview
Disconnect Switch, Protective Cover, 400 Amp, Class H/J/R
Also known as: 191326402514, 1494U-PC400
Specifications
Poles: | 3 |
Amps: | 400 |
Class: | R, H, J |
Mounting: | Clip |
Type: | Protective Cover |
Poles: | 3 |
Class: | R, H, J |
Type: | Protective Cover |
Amps: | 400 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)