Disconnect Switch, Lug Kit, 400A,CU/AL, 6AWG-300MCM, 3/Package

Item #: 1352481

Cat #: 1494U-LA400

UPC: 191326402446

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Lug Kit, 400 Amp, Copper/Aluminum, 1 Port, 6 AWG - 300 MCM, 3/Package

Overview

Disconnect Switch, Lug Kit, 400 Amp, Copper/Aluminum, 1 Port, 6 AWG - 300 MCM, 3/Package
Also known as: 191326402446, 1494U-LA400

Specifications

Poles: 3
Type: Lug Kit
Amps: 400
Mounting: Device
Allowable Gauge Range: 6 - 300
Poles: 3
Amps: 400
Allowable Gauge Range: 6 - 300
Type: Lug Kit
Mounting: Device

Customer Reviews

No reviews for this product
(0)