Enclosure, Hinged, Padlock Latches, 12" x 10" x 7"

Item #: 135245

Cat #: RJ1210HPL

UPC: 785928336102

Sign In or Register to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 12" x 10" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 12" x 10" x 7", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928336102, RJ1210HPL

Specifications

Height: 12 in
Material: Polyester
Depth: 6 in
Color: Gray
Size: 12 x 10 x 6 in
Width: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 12 in
Depth: 6 in
Size: 12 x 10 x 6 in
Mounting: Wall
Material: Polyester
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)