10W PAR30S LED Lamp, 27K

Item #: 1352363

Cat #: 10PAR30S/LED/827/F25/DIM/ULW/120V-6/1FB

UPC: 046677529765

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 52976-8, Mdl # 9290013204. Rated for Wet Locations. ENERGY STAR® Qualified LED Lamp, 75W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 52976-8, Mdl # 9290013204. Rated for Wet Locations. ENERGY STAR® Qualified LED Lamp, 75W Equivalent.
Also known as: 046677529765, 10PAR30S/LED/827/F25/DIM/ULW/120V-6/1FB

Specifications

Shape: PAR30S (Sealed Beam Short)
Wattage: 10
Base: Medium Screw (E26)
Diameter: 3 3/4 in
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Angle: 25°
Wattage: 10
Diameter: 3 3/4 in
Lumens: 800
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)