6" x 4" Swing-Out Panel

Item #: 135235

Cat #: A64PSWPNL

UPC: 783510170967

Sign In or Register to view pricing and more.
Documents & Guides
Panel, Swing-Out, 5.00x3.62, Size/Dims: Fits 6" x 4", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 5.00x3.62, Size/Dims: Fits 6" x 4", Material/Finish: Aluminum
Panel, Swing-Out, 5.00x3.62, Size/Dims: Fits 6" x 4", Material/Finish: Aluminum
Also known as: 783510170967, A64PSWPNL

Specifications

Width: 4 in
Height: 6 in
Material: Aluminum
Width: 4 in
Material: Aluminum
Height: 6 in

Customer Reviews

No reviews for this product
(0)