Freestanding Enclosure, WaterShed, NEMA 4X

Item #: 135216

Cat #: WS747518SS

UPC: 783510131265

Sign In or Register to view pricing and more.
Documents & Guides
Freestanding Enclosure, WaterShed, Type, Two Door With Three Point Latch, NEMA 4X, 74 x 75 x 18 Inch, Stainless Steel

Overview

Freestanding Enclosure, WaterShed, Type, Two Door With Three Point Latch, NEMA 4X, 74 x 75 x 18 Inch, Stainless Steel
The HOFFMAN WaterShed stainless steel Freestand enclosure, with its unique design and Type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in a variety of indoor and outdoor settings. Its unique features are specifically designed for use in sanitary washdown production environments like food, beverage, or pharmaceutical processing. However, these same features also are useful in petrochemical plants, pulp and paper facilities and waste-water treatment plants.
Also known as: 783510131265, WS747518SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)