This product has been discontinued.
4' 17W T8 LED Lamp, 35K
Item #: 1352157
Cat #: LED17T8/L48/FG/IS/835/SUB/G8
UPC: 046135400971
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE Instant Start LED Lamp, 4 Foot, 17 Watt, 120-277 Volt, T8, Frosted Glass, 82 CRI, 2200 Lumen, 3500K, 36000 Average Life Hours, Standard Case Qty: 10
Overview
SubstiTUBE Instant Start LED Lamp, 4 Foot, 17 Watt, 120-277 Volt, T8, Frosted Glass, 82 CRI, 2200 Lumen, 3500K, 36000 Average Life Hours, Standard Case Qty: 10
Also known as: 046135400971, LED17T8/L48/FG/IS/835/SUB/G8
Specifications
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 2200 |
Length: | 4 ft, 48 in |
Wattage: | 17 |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2200 |
Wattage: | 17 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)