20 Amp, 125 Volt, Decora NEMA 5-20R, Ivory

Item #: 135212

Cat #: TDR20-I

UPC: 078477391990

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – Ivory.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – Ivory.
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Ivory
Also known as: 078477391990, TDR20-I

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Self-Grounding, Decora
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Commercial Grade, Tamper-Resistant, Self-Grounding, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)