DEFINITE PURPOSE

Item #: 135181

Cat #: 400-DP30NJ1

UPC: 611320349757

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP30NJ1 DEFINITE PURPOSE

Overview

AB 400-DP30NJ1 DEFINITE PURPOSE
Also known as: 611320349757, 400-DP30NJ1

Specifications

Family / Style: 400
Volts AC Control: 24
Poles: 1
Amps: 30
Volts AC: 600
Type: Contactors
Family / Style: 400
Poles: 1
Volts AC: 600
Volts AC Control: 24
Amps: 30
Type: Contactors

Customer Reviews

No reviews for this product
(0)