1 Form 8 Lb Fitting

Item #: 13515

Cat #: PMLB100

UPC: 736953009295

Sign In or Register to view pricing and more.
Documents & Guides
Perma-cote; Conduit Body And Cover; Form: Lb Form 8; Length: 7.510 In; Height: 2.850 In; Width: 1.790 In; Material: Ferrous Body, Plastic Encapsulated Stainlesssteel Screw; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Pipe Size: 1 In; Dimension D: 1.380 In; Dimension E: 4.560 In; Includes: Screw

Overview

Perma-cote; Conduit Body And Cover; Form: Lb Form 8; Length: 7.510 In; Height: 2.850 In; Width: 1.790 In; Material: Ferrous Body, Plastic Encapsulated Stainlesssteel Screw; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Pipe Size: 1 In; Dimension D: 1.380 In; Dimension E: 4.560 In; Includes: Screw
Also known as: 736953009295, PMLB100

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)