3' 12W T8 LED Lamp, 35K

Item #: 1351424

Cat #: KT-LED12T8-36GC-835-D

UPC: 890949010242

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
36IN 12W T8 LED 3500K >83 CRI HIGH EFFICIENCY

Overview

36IN 12W T8 LED 3500K >83 CRI HIGH EFFICIENCY
Also known as: 890949010242, KT-LED12T8-36GC-835-D

Specifications

Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Lumens: 1450
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Wattage: 12
Shape: T8 (Tubular)
Lumens: 1450
Light Technology: LED
Material: Safety Coated Glass
Length: 3 ft, 36 in
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)