Push-Button Head, Operator Only, Metal, Extended, No Guard, Red, 30 mm, Momentary

Item #: 135139

Cat #: 9001KR3R

UPC: 78590187490

Sign In or Register to view pricing and more.
Push-Button Head, Operator Only, Harmony 9001K, Metal, Extended, No Guard, Red, 30 mm, Momentary

Overview

Push-Button Head, Operator Only, Harmony 9001K, Metal, Extended, No Guard, Red, 30 mm, Momentary
This Harmony 9001K, modular projecting red push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590187490, 9001KR3R

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Type: Extended Pushbuttons
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm
Type: Extended Pushbuttons

Customer Reviews

No reviews for this product
(0)