This product may not be available in all locations.
Breaker, Flex Cable Operator, Non-Metallic Handle, with Bail, 4' Length
Item #: 1351240
Cat #: 140G-K-FCXB04
UPC: 191326653466
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, K Frame, Non-Metallic Handle, with Bail, 4 Foot Length, NEMA 1, 3, 4, 4X
Overview
Breaker, Flex Cable Operator, K Frame, Non-Metallic Handle, with Bail, 4 Foot Length, NEMA 1, 3, 4, 4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-K-FCX04 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 191326653466, 140G-K-FCXB04
Specifications
Type: | Flex Cable, Operator Mechanism |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Length: | 4 ft |
Family / Style: | 140G |
Type: | Flex Cable, Operator Mechanism |
Length: | 4 ft |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Family / Style: | 140G |
Customer Reviews
No reviews for this product
(0)