Mounting Base, 24V AC/DC, 70mm, Blk

Item #: 1351130

Cat #: 856T-B24SNC

UPC: 191326574921

Documents & Guides
Stacklight Preassembled Mounting Base, No Network Option, Black Housing Color, 24 Volt AC/DC, 7 Circuits (Up to 7 Stacked Lights and or Sound Modules), 1/2 Inch NPT Surface Mount, Cap Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stacklight Preassembled Mounting Base, No Network Option, Black Housing Color, 24 Volt AC/DC, 7 Circuits (Up to 7 Stacked Lights and or Sound Modules), 1/2 Inch NPT Surface Mount, Cap Included
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 191326574921, 856T-B24SNC

Specifications

Volts DC: 24
Color: Black
Volts AC: 24
Mounting: Conduit
Circuits: 7
Size: 70 mm
Volts DC: 24
Volts AC: 24
Circuits: 7
Color: Black
Mounting: Conduit
Size: 70 mm

Customer Reviews

No reviews for this product
(0)