MOLDED CASE CIRCUIT BRKR 480Y/277V 100A

Item #: 1351115

Cat #: BGA34100Y

UPC: 785901069522

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 100A
Also known as: 785901069522, BGA34100Y

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 100
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)