Module, Communications, EtherNet/IP Bridge, Redundancy Protocol, Conformal Coated

Item #: 1351064

Cat #: 1756-EN2TPK

UPC: 889508409368

Module, Communications, ControlLogix, EtherNet/IP Bridge, Parallel Redundancy Protocol, Supports 8 Axis of Motion, Conformal Coated
Sign In or Register to view pricing and more.

Overview

Module, Communications, ControlLogix, EtherNet/IP Bridge, Parallel Redundancy Protocol, Supports 8 Axis of Motion, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 889508409368, 1756-EN2TPK

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: Communications Module, Redundancy Protocol
Standards: Build America Buy America Compliant
Mounting: Chassis
Type: Communications Module, Redundancy Protocol
Family / Style: ControlLogix
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)